Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35809
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
2042A28H
Description
2042A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A28H
BDI # 17159005
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572503
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35907
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
2042B28H
Description
2042B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2042B28H
BDI # 17158881
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572452
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
HA2080A28
Description
HA2080A28 ROLLER CHAIN SPROCKET ; 9.48" OD X 2" DBL P STEEL
Part # HA2080A28
BDI # 21558747
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore