ES40M ELEMENT OMEGA 7300110M
Description
ES40M ELEMENT OMEGA 7300110M ; NON-RETURNABLE
Part # ES40M ELEMENT OMEGA 7300110M
BDI # 18143335
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
0
RAPTOR ES40M FULL SPACER ELEMENT
Description
RAPTOR ES40M FULL SPACER ELEMENT
Part # RAPTOR ES40M FULL SPACER ELEMENT
BDI # 20494243
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Split | 70MM Minimum Distance Between Shaft Ends | Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
RAPTOR ES40M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES40M ARMORED FULL SPACER ELEMENT ; NON RETURNABLE
Part # RAPTOR ES40M ARMORED FULL SPACER ELEMENT
BDI # 20494339
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Split | 70MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
RAPTOR ES40M ARMORED HALF SPACER ELEMENT
Description
RAPTOR ES40M ARMORED HALF SPACER ELEMENT ; NON RETURNABLE
Part # RAPTOR ES40M ARMORED HALF SPACER ELEMENT
BDI # 20494437
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Split | 70MM Minimum Distance Between Shaft Ends | Armored Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
E40 TM ELEMENT OMEGA 7300040TM
Description
E40 TM ELEMENT OMEGA 7300040TM ; NON-RETURNABLE SIZE 40
Part # E40 TM ELEMENT OMEGA 7300040TM
BDI # 22604859
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.488
Outside Diameter - Millimeter:
241
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 75
Coupling Type:
Elastomeric Coupling
Torque:
622Nm