Page 1 of 11

Next

Compare
80-4BS29 X 3IN KW SS

COMPARE

80-4BS29 X 3IN KW SS

Description
80-4BS29 X 3IN KW SS CHN SPROCKET ; 29T 80-4 CHAIN

MARTIN SPROCKET & GR

Part # 80-4BS29 X 3IN KW SS

BDI # 25952678

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 9.249
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.795
Other Features: With Set Screw
Pitch Diameter - Millimeter: 234.93
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A29

COMPARE

PHS 16B-1A29

Description
PHS 16B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A29

BDI # 1286253

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.249

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.795
Pitch Diameter - Millimeter: 234.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B29

COMPARE

PHS 16B-1B29

Description
PHS 16B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B29

BDI # 1286336

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.249

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.795
Pitch Diameter - Millimeter: 234.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A29

COMPARE

PHS 80-1A29

Description
PHS 80-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A29

BDI # 1288441

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.249

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.795
Pitch Diameter - Millimeter: 234.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B29

COMPARE

PHS 80-1B29

Description
PHS 80-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B29

BDI # 1288494

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.249

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.795
Pitch Diameter - Millimeter: 234.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY