Page 1 of 5

Next

Compare
32A14

COMPARE

32A14

Description
32A14 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A14

BDI # 618477

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 8.988
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.962
Other Features: Simplex Type
Global Part Number GPN: 570097
Pitch Diameter - Millimeter: 228.295
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B14

COMPARE

D160B14

Description
D160B14 ROLLER CHAIN SPROCKET ; RSB 160-2 CHAIN 14T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D160B14

BDI # 607512

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.962
Other Features: Duplex Type
Global Part Number GPN: 30529
Pitch Diameter - Millimeter: 228.295
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32BTB14H

COMPARE

32BTB14H

Description
32BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32BTB14H

BDI # 618509

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 8.988
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.962
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570121
Pitch Diameter - Millimeter: 228.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D160B14H X 3-1/2 KW 2SS

COMPARE

D160B14H X 3-1/2 KW 2SS

Description
D160B14H X 3-1/2 KW 2SS RLR CHAIN SPRKT ; 3-1/2" BORE 14T CHAIN NO.160

TSUBAKI

Part # D160B14H X 3-1/2 KW 2SS

BDI # 23423862

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.962
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD160B14F X 3-1/8

COMPARE

HD160B14F X 3-1/8

Description
HD160B14 X 3-1/8 RLR CHAIN SPROCKET ; 160 CHAIN 14 TEETH 2 STRD 3-1/8IN BORE

TSUBAKI

Part # HD160B14F X 3-1/8

BDI # 21972869

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.988

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.962
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY