SL1828/670-TB-N1-BR-SP5-CN/3L-IT
Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; INDRICAL CYL ROLLER
Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT
BDI # 19265269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/530-E-TB-BR-SP5-CN/3L-IT
Description
SL1818/530-E-TB-BR-SP5-CN/3L-IT BEARING ; POR NON RETURNABLE CYL ROLLER
Part # SL1818/530-E-TB-BR-SP5-CN/3L-IT
BDI # 24861962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1829/670-TB-N1-BR-SP5-CN/3M
Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1829/670-TB-N1-BR-SP5-CN/3M
BDI # 24862058
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/670-E-N1-BR-SP5-CN/3L-IT
Description
SL1818/670-E-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1818/670-E-N1-BR-SP5-CN/3L-IT
BDI # 24862799
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No