1/4X1400 BLACK GOLD POWER BRAID 1-WIRE
Description
4PB3000XLGREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 1400FT/REL
Part # 1/4X1400 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284459
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X440 BLACK GOLD POWER BRAID 1-WIRE
Description
4PB3000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 440FT/REL
Part # 1/4X440 BLACK GOLD POWER BRAID 1-WIRE
BDI # 22284463
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
1 Wire Braid | Burst Pressure 12000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
PX220SH TL 5050
Description
PX220SH TL 5050 FLG ASSY ; NON RETURNABLE
Part # PX220SH TL 5050
BDI # 239636
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs