Page 1 of 3

Next

Compare
PHS 120-1A90

COMPARE

PHS 120-1A90

Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A90

BDI # 1288895

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.981

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 43.854
Pitch Diameter - Millimeter: 1091.717
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-2C76

COMPARE

PHS 28B-2C76

Description
PHS 28B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C76

BDI # 1287189

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1C76

COMPARE

PHS 28B-1C76

Description
PHS 28B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1C76

BDI # 1287125

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1A76

COMPARE

PHS 28B-1A76

Description
PHS 28B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A76

BDI # 1287093

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB76

COMPARE

PHS 28B-1TB76

Description
PHS 28B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB76

BDI # 1287157

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 42.347
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 43.362
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY