NS1500-24T_1-7/16IN_1KW1SS_PA
Description
NS1500-24T_1-7/16IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE 1-7/16" B 24 TEETH
Part # NS1500-24T_1-7/16IN_1KW1SS_PA
BDI # 26252607
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 30MM 1KW1SS PA
Description
NS1500-24T 30MM 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-213-9 MOLDED SPLIT
Part # NS1500-24T 30MM 1KW1SS PA
BDI # 22605073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
GF40SS-PBH
Description
GF40SS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF40SS-PBH
BDI # 24658070
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling