Page 1 of 3

Next

Compare
239/900-K-MB-T52BW

COMPARE

239/900-K-MB-T52BW

Description
239/900-K-MB-T52BW SPHERICAL ROLLER BRG

FAG

Part # 239/900-K-MB-T52BW

BDI # 1142265

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32A72

COMPARE

32A72

Description
32A72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A72

BDI # 618504

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 45.851
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 47.008
Other Features: Simplex Type
Global Part Number GPN: 569109
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
293/800-E1-XL-MB

COMPARE

293/800-E1-XL-MB

Description
293/800-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR

FAG

Part # 293/800-E1-XL-MB

BDI # 24858218

Features

Height - Millimeter: 230
Bore 1 - Inch: 31.496
Bore 2 - Millimeter: 965
Height - Inch: 9.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
940RXS3365

COMPARE

940RXS3365

Description
940RXS3365 ; CYLINDRICAL AND NEEDLE ROLLER BEARINGS-A

TIMKEN

Part # 940RXS3365

BDI # 1352746

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/900CAMKE4

COMPARE

239/900CAMKE4

Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; POR 900MM BOREX1180MM ODX206MM W 2-ROW

NSK

Part # 239/900CAMKE4

BDI # 1185067

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY