Page 1 of 4

Next

Compare
LM286749DG-904A1

COMPARE

LM286749DG-904A1

Description
LM286749DG-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 48-60 OD

TIMKEN

Part # LM286749DG-904A1

BDI # 1364280

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 48.027
Outside Diameter - Millimeter: 1219.886
Bore - Millimeter: 877.9

Other Features: 2 Double Cone | 4 Single Cup | Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Global Part Number GPN: 660594
Assembly Components: LM286749DG (2) | LM286711 (4) | LM286749XA (1) | LM286711EB (1) | LM286711EA (2)
Basic Number: LM286749
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
294/710 EF

COMPARE

294/710 EF

Description
294/710 EF SPHR ROLLER THRUST BRG

SKF

Part # 294/710 EF

BDI # 22782335

Features

Height - Millimeter: 308
Bore 1 - Inch: 27.953
Bore 2 - Millimeter: 917
Height - Inch: 12.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 48.031
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
200U60

COMPARE

200U60

Description
200U60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 200U60

BDI # 312244

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 47.768
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 49.202
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9949
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200C60H

COMPARE

200C60H

Description
200C60H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 200C60H

BDI # 912961

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
989RXS3443

COMPARE

989RXS3443

Description
989RXS3443 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW

TIMKEN

Part # 989RXS3443

BDI # 1353163

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 48.03
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY