Page 1 of 175

Next

Compare
P90 5M 20 17MM SF 1SS koüa zˆbate

COMPARE

P90 5M 20 17MM SF 1SS koüa zˆbate

Description
KAHI CHAIN P90 5M 20 17MM SF 1SS koüa zˆbate

KAHI CHAIN

Part # P90 5M 20 17MM SF 1SS koüa zˆbate

BDI # 15069681

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
80A16H X 15/16IN

COMPARE

80A16H X 15/16IN

Description
80A16H X 15/16IN SPROCKET ; 15/16" BORE 16T CHAIN #80

MARTIN SPROCKET & GR

Part # 80A16H X 15/16IN

BDI # 25179823

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.126

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.627
Pitch Diameter - Millimeter: 130.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2060BS21 X 1-3/16 KW SS MTO

COMPARE

2060BS21 X 1-3/16 KW SS MTO

Description
2060BS21 X 1-3/16 KW SS MTO SPROCKET ; REBORED TO 1-3/16IN 21T CHAIN #2060

MARTIN SPROCKET & GR

Part # 2060BS21 X 1-3/16 KW SS MTO

BDI # 25184472

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.089
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.43
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D50B26F X 1-1/4 MTO

COMPARE

D50B26F X 1-1/4 MTO

Description
D50B26F X 1-1/4 MTO ; POR DBL SPKT F/50-2 ROLLER CHAIN

TSUBAKI

Part # D50B26F X 1-1/4 MTO

BDI # 23766289

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT80B16

COMPARE

HT80B16

Description
HT80B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B16

BDI # 913640

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.627
Global Part Number GPN: 572935
Pitch Diameter - Millimeter: 130.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY