SIZE 60 CHAIN CPLG COVER ASSY
Description
SIZE 60 CHAIN CPLG COVER ASSY ; ALUMINUM 6-3/8" OD 2.94" WID
Part # SIZE 60 CHAIN CPLG COVER ASSY
BDI # 251500
Features
Component:
Cover
Width - Millimeter:
74.676
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.94
B8018 RSB CHAIN CPLG FLG NO KS
Description
B8018 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED
Part # B8018 RSB CHAIN CPLG FLG NO KS
BDI # 251564
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
FB8018 X 1 15/16
Description
FB8018 X 1 15/16 CHAIN CPLG FLG ; 1-15/16" BORE 4-9/16" HUB
Part # FB8018 X 1 15/16
BDI # 251538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
FB8018 X 2 1/8
Description
FB8018 X 2 1/8 CHAIN CPLG FLG ; NON RETURNABLE
Part # FB8018 X 2 1/8
BDI # 251540
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.24
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling