Page 1 of 4

Next

Compare
MB 27

COMPARE

MB 27

Description
MB 27

SKF

Part # MB 27

BDI # 1419619

Features

Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Other Features: Face Dia 160 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 135

Price Inventory : Available to order
Loading Price
QTY
KMT 30

COMPARE

KMT 30

Description
KMT 30

SKF

Part # KMT 30

BDI # 1421654

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
882-15T RB 3/4IN BLOCK BODY

COMPARE

882-15T RB 3/4IN BLOCK BODY

Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-15T RB 3/4IN BLOCK BODY

BDI # 18142190

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: Block Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BTL44

COMPARE

40BTL44

Description
40BTL44 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL44

BDI # 919227

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.009
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.291
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 178.03
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
MB27

COMPARE

MB27

Description
MB27 LOCKWASHER ; PRECISION

TIMKEN

Part # MB27

BDI # 1366678

Features

Inch - Metric: Metric
Outside Diameter - Inch: 7.283
Outside Diameter - Millimeter: 185
Inside Diameter - Millimeter: 135

Price Inventory : Available to order
Loading Price
QTY