Page 1 of 9

Next

Compare
PL140X190 AS

COMPARE

PL140X190 AS

Description
PL140X190 AS POWER LOCK

TSUBAKI

Part # PL140X190 AS

BDI # 928955

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 140
Length - Millimeter: 38
Other Features: 16 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
10S 1 15/16

COMPARE

10S 1 15/16

Description
10S 1 15/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 15/16

BDI # 614016

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 1 7/16

COMPARE

10S 1 7/16

Description
10S 1 7/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 7/16

BDI # 614020

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2MMC9328WI QUM

COMPARE

2MMC9328WI QUM

Description
2MMC9328WI QUM PRECISION BALL BEARING ; QUAD 140MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MMC9328WI QUM

BDI # 22844596

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMC9328WI QUH

COMPARE

2MMC9328WI QUH

Description
2MMC9328WI QUH PRECISION BALL BEARING ; QUAD 140MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MMC9328WI QUH

BDI # 22844601

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY