Page 1 of 161

Next

Compare
60B32 PER PRINT 54353-300-003

COMPARE

60B32 PER PRINT 54353-300-003

Description
60B32 PER PRINT 54353-300-003 SPROCKET

MARTIN SPROCKET & GR

Part # 60B32 PER PRINT 54353-300-003

BDI # 24445293

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A11

COMPARE

32A11

Description
32A11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A11

BDI # 618474

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 7.099
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.012
Other Features: Simplex Type
Global Part Number GPN: 569048
Pitch Diameter - Millimeter: 180.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS32 X 1 MATCHED MTO

COMPARE

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120BS15-2 ALT

COMPARE

D120BS15-2 ALT

Description
D120BS15-2 ALT RLR CHAIN SPROCKET ; DBL 2" BORE 1/2 X 1/4 KW

MARTIN SPROCKET & GR

Part # D120BS15-2 ALT

BDI # 23776365

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BTL32-2012-KA-PHL

COMPARE

60BTL32-2012-KA-PHL

Description
60BTL32-2012-KA-PHL SPROCKET

MARTIN SPROCKET & GR

Part # 60BTL32-2012-KA-PHL

BDI # 22776559

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.065
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY