Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Outside Diameter - Millimeter:
205
Other Features:
Face Dia 171 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
150
Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Outside Diameter - Millimeter:
205
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
1/SPZ200 2012 NR. ZT02001
Description
SATI 1/SPZ200 2012 NR. ZT02001
Part # 1/SPZ200 2012 NR. ZT02001
BDI # 1405716
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.031
Outside Diameter - Millimeter:
204
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
1
10B-1/Z=39 NR. PS10039
Description
SATI 10B-1/Z=39 NR. PS10039
Part # 10B-1/Z=39 NR. PS10039
BDI # 1405462
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
197.29
Mounting Method:
Rough Bore
4/SPA200 3020 NR. AT02004
Description
SATI 4/SPA200 3020 NR. AT02004
Part # 4/SPA200 3020 NR. AT02004
BDI # 1404598
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.091
Outside Diameter - Millimeter:
205.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4