Page 1 of 31

Next

Compare
D200B10

COMPARE

D200B10

Description
D200B10 ROLLER CHAIN SPROCKET ; 200 ANSI 10 TEETH

MARTIN SPROCKET & GR

Part # D200B10

BDI # 24599088

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.09

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.195
Pitch Diameter - Millimeter: 205.486
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08A56

COMPARE

08A56

Description
08A56 X 18MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD

TSUBAKI

Part # 08A56

BDI # 23072512

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.917

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.142
Pitch Diameter - Millimeter: 226.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS27 1 3/8

COMPARE

80BS27 1 3/8

Description
80BS27 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS27 1 3/8

BDI # 624773

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 8.614
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.156
Other Features: With 2 Set Screw
Global Part Number GPN: 34373
Pitch Diameter - Millimeter: 218.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A27

COMPARE

PHS 16B-1A27

Description
PHS 16B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A27

BDI # 1286249

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-2A27

COMPARE

PHS 16B-2A27

Description
PHS 16B-2A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-2A27

BDI # 1286250

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY