Page 1 of 10

Next

Compare
H120BTL20

COMPARE

H120BTL20

Description
H120BTL20 TAPER LOCK SPROCKET ; NO.120 CHAIN 1-1/2"P 20T W/HT

TSUBAKI

Part # H120BTL20

BDI # 919530

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120TB20

COMPARE

H120TB20

Description
H120TB20 ROLLER CHAIN SPROCKET ; TAPER-LOCK SINGLE 1-1/2IN PITCH 20 TEETH

TSUBAKI

Part # H120TB20

BDI # 22108218

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P60-14M-115-4040

COMPARE

P60-14M-115-4040

Description
P60-14M-115-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P60-14M-115-4040

BDI # 414226

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H140BTL17

COMPARE

H140BTL17

Description
H140BTL17 TAPER LOCK SPROCKET

TSUBAKI

Part # H140BTL17

BDI # 919541

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 9.524
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.411
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 241.91
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TW140

COMPARE

TW140

Description
TW-140 BEARING LOCKWASHER ; 7.982" BORE 9.156" FACE DIA HEAVY DUTY

STANDARD LOCKNUT

Part # TW140

BDI # 21941484

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.406
Outside Diameter - Millimeter: 264.312
Inside Diameter - Millimeter: 202.743

Price Inventory : Available to order
Loading Price
QTY