Features
Thread Size:
TR230 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.496
Outside Diameter - Millimeter:
292
Other Features:
Face Dia 250 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
220
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.22
Outside Diameter - Millimeter:
285
Bore - Millimeter:
220
Length - Millimeter:
56.007
Other Features:
18 Locking Screws
Length - Inch:
2.205
P64-14M-55-3020
Description
P64-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P64-14M-55-3020
BDI # 414232
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
8065 5-7/16
Description
8065 5.7/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 8065 5-7/16
BDI # 1115187
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Global Part Number GPN:
461743
Bushing Series:
8065