50BS55H 1-1/2
Description
50BS55H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-1/2 BORE
Part # 50BS55H 1-1/2
BDI # 20643147
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Simplex Type
Global Part Number GPN:
569452
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
160BTB16
Description
160BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB16
BDI # 615989
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32000
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
160F16H
Description
160F16H ROLLER CHAIN SPROCKET ; 160 CHAIN 16 TEETH 1 ROW HT
Part # 160F16H
BDI # 616045
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31299
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
50BS55H 1-3/16
Description
50BS55H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH 1-3/16 BORE
Part # 50BS55H 1-3/16
BDI # 20643155
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore