Page 1 of 144

Next

Compare
ES70 ELEMENT OMEGA 7300125

COMPARE

ES70 ELEMENT OMEGA 7300125

Description
ES70 ELEMENT OMEGA 7300125 ; NON-RETURNABLE 7300125 14" OD PU

REXNORD

Part # ES70 ELEMENT OMEGA 7300125

BDI # 18143516

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
Loading Price
QTY
D160B21

COMPARE

D160B21

Description
D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160B21

BDI # 607519

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 13.42
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.47
Other Features: Duplex Type
Global Part Number GPN: 30536
Pitch Diameter - Millimeter: 340.868
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS60 2-3/4

COMPARE

60BS60 2-3/4

Description
60BS60 2-3/4 RLR CHAIN SPROCKET ; 60 TEETH 14.76" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60BS60 2-3/4

BDI # 21552516

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12B60

COMPARE

12B60

Description
12B60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B60

BDI # 614902

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 14.33
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: Simplex Type
Global Part Number GPN: 570399
Pitch Diameter - Millimeter: 363.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E12C57

COMPARE

E12C57

Description
E12C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12C57

BDI # 608391

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 13.615
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.044
Other Features: Triplex Type
Global Part Number GPN: 571047
Pitch Diameter - Millimeter: 345.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY