Page 1 of 3

Next

Compare
28B27

COMPARE

28B27

Description
28B27 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28B27

BDI # 618105

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 15.074
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.023
Other Features: Simplex Type
Global Part Number GPN: 570640
Pitch Diameter - Millimeter: 382.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A27

COMPARE

140A27

Description
140A27 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 140A27

BDI # 615543

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 15.075
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.023
Global Part Number GPN: 31468
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140B27

COMPARE

140B27

Description
140B27 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B27

BDI # 615593

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 15.075
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.023
Global Part Number GPN: 36001
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
ES80 ELEMENT OMEGA

COMPARE

ES80 ELEMENT OMEGA

Description
ES80 ELEMENT OMEGA ; NON-RETURNABLE 7300130 16" OD PU

REXNORD

Part # ES80 ELEMENT OMEGA

BDI # 18143517

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
28BTB27

COMPARE

28BTB27

Description
28BTB27 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28BTB27

BDI # 618085

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 15.074
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 16.023
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570688
Pitch Diameter - Millimeter: 382.88
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY