Page 1 of 5

Next

Compare
KM 6

COMPARE

KM 6

Description
KM 6

SKF

Part # KM 6

BDI # 1422093

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Nominal Thickness - Inch: 0.276

Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KMT 5

COMPARE

KMT 5

Description
KMT 5

SKF

Part # KMT 5

BDI # 1421708

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Outside Diameter - Millimeter: 44
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
KMK 6

COMPARE

KMK 6

Description
KMK 6

SKF

Part # KMK 6

BDI # 1269275

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
KM6

COMPARE

KM6

Description
KM6 BEARING LOCKNUT

TIMKEN

Part # KM6

BDI # 1362347

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY
KM6

COMPARE

KM6

Description
KM6 BEARING LOCKNUT ; M30X1.5MM THREAD SIZE 45MM OD 7MM W STL

NSK

Part # KM6

BDI # 17759211

Features

Thread Size: M30 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Outside Diameter - Millimeter: 45
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.276
Nominal Thickness - Millimeter: 7

Price Inventory : In stock
Loading Price
QTY