Page 1 of 9

Next

Compare
K100 TL HUB

COMPARE

K100 TL HUB

Description
K100 TL HUB ; NON RETURNABLE

DODGE

Part # K100 TL HUB

BDI # 269407

Features

Pilot Diameter - Millimeter: 476.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.25
Length Thru Bore - Millimeter: 104.775

Nominal Bolt Circle Diameter Round - Inch: 14.75
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 3.13
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 374.65

Price Inventory : Available to order
Loading Price
QTY
H140BTL32

COMPARE

H140BTL32

Description
H140BTL32 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H140BTL32

BDI # 24345960

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 17.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.818
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 453.49
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H160BTL28

COMPARE

H160BTL28

Description
H160BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160BTL28

BDI # 24345972

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 17.862
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.95
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 453.695
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P112-14M-40-3020

COMPARE

P112-14M-40-3020

Description
P112-14M-40-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P112-14M-40-3020

BDI # 414131

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
P112-14M-115-4545

COMPARE

P112-14M-115-4545

Description
P112-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P112-14M-115-4545

BDI # 414130

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY