Page 1 of 17

Next

Compare
80BTL60H

COMPARE

80BTL60H

Description
80BTL60H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 80BTL60H

BDI # 17159922

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Taper Lock Bushing
Global Part Number GPN: 38159
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32A29

COMPARE

32A29

Description
32A29 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A29

BDI # 618492

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 18.498
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 19.59
Other Features: Simplex Type
Global Part Number GPN: 570764
Pitch Diameter - Millimeter: 469.85
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B60FH X 2-7/16

COMPARE

80B60FH X 2-7/16

Description
80B60FH X 2-7/16 ROLLER CHAIN SPROCKET ; 1" P 60T 2-7/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 80B60FH X 2-7/16

BDI # 17159912

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: With 2 Set Screw
Global Part Number GPN: 572306
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A60

COMPARE

PHS 16B-1A60

Description
PHS 16B-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A60

BDI # 1286277

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A60

COMPARE

PHS 80-1A60

Description
PHS 80-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A60

BDI # 1288472

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY