Page 1 of 18

Next

Compare
KG-200 CPO

COMPARE

KG-200 CPO

Description
KG-200 CPO DEEP GROOVE BALL BEARING ; THIN SECTION

CONSOLIDATED BEARING

Part # KG-200 CPO

BDI # 201115

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 22

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LL469949-902A2

COMPARE

LL469949-902A2

Description
LL469949-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD

TIMKEN

Part # LL469949-902A2

BDI # 21965623

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 21.75
Outside Diameter - Millimeter: 552.45
Bore - Millimeter: 447.802

Bore - Inch: 17.63
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: LL469949 (1) | LL469910 (1)
Basic Number: LL469949
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
390RXK2103AC7

COMPARE

390RXK2103AC7

Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT

TIMKEN

Part # 390RXK2103AC7

BDI # 1339047

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.654
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
14MX-126S-20

COMPARE

14MX-126S-20

Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 14MX-126S-20

BDI # 1094848

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 22
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
EE234160-90203

COMPARE

EE234160-90203

Description
EE234160-90203 TRB DOUBLE ROW CONE ; NON-RETURNABLE

TIMKEN

Part # EE234160-90203

BDI # 1354862

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 22
Outside Diameter - Millimeter: 558.8
Bore - Millimeter: 406.4

Other Features: 2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 656361
Assembly Components: EE234160 (2) | 234221D (1) | X3S-234160 (1)
Basic Number: EE234160
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY