Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.895
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.61
Pitch Diameter - Millimeter:
556.133
Mounting Method:
Rough Bore
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
22.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
573.1
Other Features:
Light Duty
Global Part Number GPN:
646468
Precision Class:
Standard
Basic Number:
L570610
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.403
Face Width - Millimeter:
17
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN:
577184
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.403
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576349
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Rough Bore
LM869448/LM869410A
Description
LM869448/LM869410A TAPERED RLR BRG ; NON-RETURNABLE 16.9685"X22.4803"X2.9375"
Part # LM869448/LM869410A
BDI # 1222236
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Bore - Millimeter:
431.8
Bore - Inch:
17
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Assembly Components:
LM869448 (1) | LM869410A (1)
Basic Number:
LM869448
Precision Class:
Standard