Page 1 of 118

Next

Compare
80Q70

COMPARE

80Q70

Description
80Q70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 1172162

BDI # 312259

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 22.289
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.867
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9889
Pitch Diameter - Millimeter: 566.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23264KEMBW534

COMPARE

23264KEMBW534

Description
23264KEMBW534 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD

TIMKEN

Part # 23264KEMBW534

BDI # 20103182

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHS 50-2B112

COMPARE

PHS 50-2B112

Description
PHS 50-2B112 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-2B112

BDI # 1288111

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.284

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.651
Pitch Diameter - Millimeter: 566.014
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS96 2 3/16

COMPARE

60BS96 2 3/16

Description
60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS96 2 3/16

BDI # 623393

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 22.922
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.36
Other Features: With 2 Set Screw
Global Part Number GPN: 35587
Pitch Diameter - Millimeter: 582.23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BTL112-2517

COMPARE

50BTL112-2517

Description
50BTL112-2517 ROLLER CHAIN SPROCKET

DODGE

Part # 100561

BDI # 251722

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 22.284
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.651
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568402
Pitch Diameter - Millimeter: 566.014
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY