Page 1 of 2

Next

Compare
PX280H TL 7060

COMPARE

PX280H TL 7060

Description
PX280H TL 7060 TAPER LOCK FLANGE ASSY

DODGE

Part # 011455

BDI # 239842

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 TAPER LOCK FLANGE ASSY

DODGE

Part # 011456

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
02B1800EX

COMPARE

02B1800EX

Description
02B1800EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 18" POR

COOPER BEARING

Part # 02B1800EX

BDI # 24714683

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 115.9
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 26.25
Length Thru Bore - Millimeter: 200
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02B1800GR

COMPARE

02B1800GR

Description
02B1800GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 18" POR

COOPER BEARING

Part # 02B1800GR

BDI # 24714685

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 115.9
Other Features: Single Row | Non-Expansion Type | Heavy Duty

Inch - Metric: Inch
Outside Diameter - Inch: 26.25
Length Thru Bore - Millimeter: 200
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02B440MEX

COMPARE

02B440MEX

Description
02B440MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 440MM POR

COOPER BEARING

Part # 02B440MEX

BDI # 24714733

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 115.9
Other Features: Single Row | Expansion Type | Heavy Duty

Inch - Metric: Metric
Outside Diameter - Inch: 26.25
Length Thru Bore - Millimeter: 200
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY