Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Global Part Number GPN:
30221
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore
20CTB72
Description
20CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB72
BDI # 617169
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570311
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Bushed
100A72 PER DD-12183
Description
100A72 PER DD-12183 ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100A72 PER DD-12183
BDI # 21515720
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Rough Bore
100R72
Description
100R72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 100R72
BDI # 312186
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
28.658
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9908
Pitch Diameter - Millimeter:
727.913
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
28.657
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.38
Other Features:
Simplex Type
Global Part Number GPN:
570348
Pitch Diameter - Millimeter:
727.89
Mounting Method:
Rough Bore