Page 1 of 295

Next

Compare
3-1/4H POLY-DISC CPLG FLG 1210

COMPARE

3-1/4H POLY-DISC CPLG FLG 1210

Description
3-1/4H POLY-DISC CPLG FLG 1210

DODGE

Part # 3-1/4H POLY-DISC CPLG FLG 1210

BDI # 239482

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
3-1/4F POLY-DISC CPLG FLG 1210

COMPARE

3-1/4F POLY-DISC CPLG FLG 1210

Description
3-1/4F POLY-DISC CPLG FLG 1210

DODGE

Part # 3-1/4F POLY-DISC CPLG FLG 1210

BDI # 239483

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
3-1/4 POLY-DISC CPLG DISC

COMPARE

3-1/4 POLY-DISC CPLG DISC

Description
3-1/4 POLY-DISC CPLG DISC

DODGE

Part # 3-1/4 POLY-DISC CPLG DISC

BDI # 239464

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 360In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NU2210-E-XL-M1-C3

COMPARE

NU2210-E-XL-M1-C3

Description
NU2210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-M1-C3

BDI # 1411353

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448803
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
CS6004

COMPARE

CS6004

Description
CS6004 IDLER ROLLER CHAIN SPROCKET ; NON-RETURNABLE #60 3/4" BORE 13T

FENNER DRIVES

Part # CS6004

BDI # 19305594

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Glass Reinforced Nylon
Outside Diameter - Inch: 3.52
Length Thru Bore - Millimeter: 12
Other Features: 1.78 Inch Hub Diameter | 0.449 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing

Price Inventory : Available to order
Loading Price
QTY