Page 1 of 27

Next

Compare
NCF-18/670V C/3

COMPARE

NCF-18/670V C/3

Description
NCF-18/670V C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NCF-18/670V C/3

BDI # 203062

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565496
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
32A48

COMPARE

32A48

Description
32A48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A48

BDI # 618499

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 30.58
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 31.714
Other Features: Simplex Type
Global Part Number GPN: 570787
Pitch Diameter - Millimeter: 776.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NCF-18/670V

COMPARE

NCF-18/670V

Description
NCF-18/670V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NCF-18/670V

BDI # 203060

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565494
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NFV28/670CV1

COMPARE

NFV28/670CV1

Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W

NTN

Part # NFV28/670CV1

BDI # 20392894

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/560 M C/3

COMPARE

230/560 M C/3

Description
230/560 M C/3 SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 230/560 M C/3

BDI # 213464

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Outside Diameter - Millimeter: 820
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY