Page 1 of 5

Next

Compare
KMTA 12

COMPARE

KMTA 12

Description
KMTA 12

SKF

Part # KMTA 12

BDI # 1421664

Features

Thread Size: M60 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.307
Outside Diameter - Millimeter: 84
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Loading Price
QTY
ES 038 CLAMP.HUB

COMPARE

ES 038 CLAMP.HUB

Description
MAYR POWER TRANS. ES 038 CLAMP.HUB

MAYR POWER TRANS.

Part # ES 038 CLAMP.HUB

BDI # 20060374

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 3.28

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 80
Coupling Type: Elastomeric Coupling
Torque: 25Nm

Price Inventory : In stock
Loading Price
QTY
W16 TL HUB

COMPARE

W16 TL HUB

Description
W16 TL HUB ; 3-1/4" OD BUSHED 2-7/8" PILOT DIA

DODGE

Part # W16 TL HUB

BDI # 269404

Features

Pilot Diameter - Millimeter: 73.025
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25
Length Thru Bore - Millimeter: 38.1

Nominal Bolt Circle Diameter Round - Inch: 2.25
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 0.87
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 57.15

Price Inventory : Available to order
Loading Price
QTY
PL065X084TF

COMPARE

PL065X084TF

Description
PL065X084TF POWER LOCK

TSUBAKI

Part # PL065X084TF

BDI # 24539334

Features

Component: Keyless Screw Locking Assembly
Series: TF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 65
Length - Millimeter: 80.01
Other Features: Power-Lock
Length - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
H35BTL26

COMPARE

H35BTL26

Description
H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL26

BDI # 919567

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.111
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.314
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 79.02
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY