KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
100A90 SPLIT SPECIAL
Description
100A90 SPLIT SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100A90 SPLIT SPECIAL
BDI # 21445031
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
35.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.545
Other Features:
Split Type
Pitch Diameter - Millimeter:
909.777
Mounting Method:
Rough Bore
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
619/710-MA-C4
Description
619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 619/710-MA-C4
BDI # 24858360
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Duplex Type
Global Part Number GPN:
571072
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore