NS8500-17T 1-1/2IN 1KW1SS PA
Description
NS8500-17T 1-1/2IN 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-174-11 MOLDED SPLIT
Part # NS8500-17T 1-1/2IN 1KW1SS PA
BDI # 22464060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
NS8500-17T 40MM 1KW 1SS PA
Description
NS8500-17T 40MM 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-176-41 MOLDED SPLIT
Part # NS8500-17T 40MM 1KW 1SS PA
BDI # 21474001
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
MR 48 SS PD
Description
MR 48 SS PD NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # MR 48 SS PD
BDI # 347280
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592116
Self Aligning:
No
NS8500-17T 1IN 1KW 1SS PA
Description
NS8500-17T 1IN 1KW 1SS PA SPROCKET ; NON-RETURNABLE 614-174-1 MOLDED SPLIT
Part # NS8500-17T 1IN 1KW 1SS PA
BDI # 19435343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore