26H100 X 3/4 MPB
Description
26H100 X 3/4 MPB TIMING BELT PULLEY
Part # 26H100 X 3/4 MPB
BDI # 255494
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573514
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Rough Bore
26H300 X 1-1/8 MPB
Description
26H300 X 1-1/8 MPB TIMING BELT PULLEY
Part # 26H300 X 1-1/8 MPB
BDI # 255519
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573629
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Rough Bore
26H100
Description
26H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H100
BDI # 617992
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573719
Pitch Diameter - Millimeter:
105.11
26H200 SD
Description
26H200 SD SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H200 SD
BDI # 617997
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.437
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573831
Pitch Diameter - Millimeter:
105.11
26H150 SD
Description
26H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H150 SD
BDI # 617995
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.437
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573901
Pitch Diameter - Millimeter:
105.11