26HH100
Description
26HH100 TIMING PULLEY ; NON-RETURNABLE 1" WD 1/2"CH PIT H STYLE
Part # 26HH100
BDI # 325023
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed