50B20 X 50MM KW SS
Description
50B20 X 50MM KW SS RLR CHAIN SPROCKET ; 50 ANSI 20 TEETH 50MM BORE
Part # 50B20 X 50MM KW SS
BDI # 25203005
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
H10A20 X 16MM RSB
Description
H10A20 X 16MM RSB ROLLER CHAIN SPROCKET
Part # H10A20 X 16MM RSB
BDI # 22372834
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
PHS 10B-2TBH20
Description
PHS 10B-2TBH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TBH20
BDI # 1292336
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50BTB20H
Description
50BTB20H ROLLER CHAIN SPROCKET ; 50 20 TEETH 1 ROW HT
Part # 50BTB20H
BDI # 20642571
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
DS50ATB20H
Description
DS50ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS50ATB20H
BDI # 607045
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
571864
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed