66ST10/36-2 NR. 66ST136
Description
SATI 66ST10/36-2 NR. 66ST136
Part # 66ST10/36-2 NR. 66ST136
BDI # 1404480
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
66T10/36-2 NR. 66T1036
Description
SATI 66T10/36-2 NR. 66T1036
Part # 66T10/36-2 NR. 66T1036
BDI # 1404496
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
31ST10/36-2 NR. 31ST136
Description
SATI 31ST10/36-2 NR. 31ST136
Part # 31ST10/36-2 NR. 31ST136
BDI # 1404299
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
40ST10/36-2 NR. 40ST136
Description
SATI 40ST10/36-2 NR. 40ST136
Part # 40ST10/36-2 NR. 40ST136
BDI # 1404409
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore
47ST10/36-2 NR. 47ST136
Description
SATI 47ST10/36-2 NR. 47ST136
Part # 47ST10/36-2 NR. 47ST136
BDI # 1404448
Features
Pitch Diameter - Inch:
4.518
Flange Outside Diameter - Millimeter:
120
Inch - Metric:
Metric
Outside Diameter - Inch:
4.439
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.75
Mounting Method:
Rough Bore