72-5M-15 NR. 05M1572
Description
SATI 72-5M-15 NR. 05M1572
Part # 72-5M-15 NR. 05M1572
BDI # 1403840
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
Belt Width - Millimeter:
15
72-5M-09 NR. 05M0972
Description
SATI 72-5M-09 NR. 05M0972
Part # 72-5M-09 NR. 05M0972
BDI # 1403821
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
72-5M-25 NR. 05M2572
Description
SATI 72-5M-25 NR. 05M2572
Part # 72-5M-25 NR. 05M2572
BDI # 1403859
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 72-5M-15TB
Description
PHP 72-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72-5M-15TB
BDI # 1289564
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
PHP 72-5M-15RSB
Description
PHP 72-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 72-5M-15RSB
BDI # 1289883
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15