240A45

COMPARE

240A45

Description
240A45 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 240A45

BDI # 617809

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 43.007
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 44.7
Global Part Number GPN: 31574
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1A45

COMPARE

PHS 240-1A45

Description
PHS 240-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1A45

BDI # 1292038

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 240-1C45

COMPARE

PHS 240-1C45

Description
PHS 240-1C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 240-1C45

BDI # 1292057

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240C45

COMPARE

240C45

Description
240C45 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 240C45

BDI # 617828

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 43.007
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 44.7
Global Part Number GPN: 30274
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240A45H

COMPARE

240A45H

Description
240A45H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 240A45H

BDI # 17159148

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 43.007

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.7
Pitch Diameter - Millimeter: 1092.378
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY