PHS 06B-1A37

COMPARE

PHS 06B-1A37

Description
PHS 06B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A37

BDI # 1284572

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.422

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.583
Pitch Diameter - Millimeter: 112.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B37

COMPARE

PHS 06B-1B37

Description
PHS 06B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B37

BDI # 1284663

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.422
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.583
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 112.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY