Features
Height - Millimeter:
7.95
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.313
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.656
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Thread Size:
3.527-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.656
Outside Diameter - Millimeter:
118.262
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.698
Nominal Thickness - Millimeter:
17.729
AN 18
Description
AN 18 BRG LOCKNUT ; 12TPI 4-21/32" OD 0.698" NOMINAL THK
Part # AN 18
BDI # 1266049
Features
Thread Size:
3.527-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.656
Outside Diameter - Millimeter:
118.262
Threads per Inch:
12
Nominal Thickness - Inch:
0.698
Nominal Thickness - Millimeter:
17.729
Features
Thread Size:
3.527-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.656
Outside Diameter - Millimeter:
118.262
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.698
Nominal Thickness - Millimeter:
17.729