Page 1 of 3

Next

Compare
30H100AF

COMPARE

30H100AF

Description
30H100AF ; POR TIMING PULLEY SB 3/4

TSUBAKI

Part # 30H100AF

BDI # 921793

Features

Pitch Diameter - Inch: 4.775
Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Face Width - Millimeter: 33.503
Face Width - Inch: 1.319

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 121.285
Mounting Method: Rough Bore
Belt Width - Millimeter: 25.4
Belt Style: H

Price Inventory : Available to order
Loading Price
QTY
DU-DI-203R

COMPARE

DU-DI-203R

Description
DU-DI-203R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # DU-DI-203R

BDI # 240986

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Length Thru Bore - Millimeter: 95.25
Length Thru Bore - Inch: 3.75
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
A2050B22 W/1-1/4 LTB

COMPARE

A2050B22 W/1-1/4 LTB

Description
A2050B22 W/1-1/4 LTB CONVEYOR SPROCKET ; 22 TEETH 3/4 PLAIN

TSUBAKI

Part # A2050B22 W/1-1/4 LTB

BDI # 24716125

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.437
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.72
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 112.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
30H150BF

COMPARE

30H150BF

Description
30H150BF ; POR TIMING PULLEY SB 3/4

TSUBAKI

Part # 30H150BF

BDI # 921796

Features

Pitch Diameter - Inch: 4.775
Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Face Width - Millimeter: 46.203
Face Width - Inch: 1.819

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 121.285
Mounting Method: Rough Bore
Belt Width - Millimeter: 38.1
Belt Style: H

Price Inventory : Available to order
Loading Price
QTY
INS-S2-207R-DRY

COMPARE

INS-S2-207R-DRY

Description
INS-S2-207R-DRY INSERT ROLLER BRG ; NON RETURNABLE

DODGE

Part # INS-S2-207R-DRY

BDI # 22267743

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 32.512
Other Features: Double Row | With Set Screw

Inch - Metric: Inch
Outside Diameter - Inch: 4.72
Length Thru Bore - Millimeter: 81.28
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY