PB20MXL025

COMPARE

PB20MXL025

Description
PB20MXL025 TIMING PULLEY ; 0.489" OD 0.509" PITCH DIA 0.19" BORE

GATES

Part # PB20MXL025

BDI # 1126014

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 12.929
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB20MXL012

COMPARE

PB20MXL012

Description
PB20MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB20MXL012

BDI # 1126013

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 12.929
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY