Page 1 of 22

Next

Compare
40BTB28 RM

COMPARE

40BTB28 RM

Description
40BTL28 RM ROLLER CHAIN SPROCKET ; 1/2" PT 28 TEETH STL

MARTIN SPROCKET & GR

Part # 40BTB28 RM

BDI # 22997831

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.465
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.738
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 113.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D40B28H

COMPARE

D40B28H

Description
D40B28H ROLLER CHAIN SPROCKET ; POR

MARTIN SPROCKET & GR

Part # D40B28H

BDI # 25815101

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A28

COMPARE

40A28

Description
40A28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900

BROWNING

Part # 40A28

BDI # 329265

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.465
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.738
Global Part Number GPN: 9248
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2TB28

COMPARE

PHS 40-2TB28

Description
PHS 40-2TB28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2TB28

BDI # 1287761

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.465
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.738
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 113.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40SH28H

COMPARE

40SH28H

Description
40SH28H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 40SH28H

BDI # 620346

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.465
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.738
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30951
Pitch Diameter - Millimeter: 113.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY