Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Bushed