06B-1/Z=40 NR. PS05040
Description
SATI 06B-1/Z=40 NR. PS05040
Part # 06B-1/Z=40 NR. PS05040
BDI # 1405358
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
06B-2/Z=40 NR. PD05040
Description
SATI 06B-2/Z=40 NR. PD05040
Part # 06B-2/Z=40 NR. PD05040
BDI # 1405111
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
35BS40HT X 3/4 STD KW SS
Description
35BS40HT X 3/4 STD KW SS RLR CHAIN SPKT ; 40 HARDENED TEETH 3/4IN BORE
Part # 35BS40HT X 3/4 STD KW SS
BDI # 22123373
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35BS40 1 1/8
Description
35BS40 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS40 1 1/8
BDI # 618805
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Global Part Number GPN:
33346
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore