100BS11H X 1 3/8
Description
100BS11H X 1 3/8 ; SPROCKET 11 HARDENED TEETH 1-3/8" BORE
Part # 100BS11H X 1 3/8
BDI # 24091496
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Simplex Type
Global Part Number GPN:
569859
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
H100BTL11
Description
H100BTL11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T TAPERLOCK W/HT
Part # H100BTL11
BDI # 919506
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H100A11
Description
H100A11 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 11T A-PLATE W/HT
Part # H100A11
BDI # 913836
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore
100BS11 X 2-1/8 KW 2SS
Description
100BS11 X 2-1/8 KW 2SS SPROCKET ; 11T 2.125" BORE
Part # 100BS11 X 2-1/8 KW 2SS
BDI # 24346467
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore