PHS 06B-1A41

COMPARE

PHS 06B-1A41

Description
PHS 06B-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A41

BDI # 1284576

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.899

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.059
Pitch Diameter - Millimeter: 124.43
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B41

COMPARE

PHS 06B-1B41

Description
PHS 06B-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B41

BDI # 1284671

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.899
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.059
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 124.43
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY